Steam/gas suction/transfer hose P 4 Z
P 4 Z VENTILATION HOSE 102MM
Art.-no. 5970806102
EAN 4053479998503
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible silicone-coated gas hose
For suction and transfer of hot vapours and gases, especially in the paper, plastics and automotive industries, also at low temperatures.
- Structure: Silicone-coated double woven glass fabric with a steel spiral.
- Colour: Red - brown
- Operating temperature: -85...+300°C
Product information
Datasheets(X)
Diameter | 102 mm |
Min./max. temperature resistance | -70 to 300 °C |
Material | Glass fibre |
Length | 4 m |