Welcome to Würth Estonia For trade customers only

Staple V

STAPLE V-16 9,0 MM

Art.-no. 048090 161

EAN 4056807014081

Individual price display after login
Staple V

Art.-no. 048090 161

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Narrow and fine wire staple is suitable for fastening various slats. Decoration work, stage sets, mould grids and corner trims.

Staple for fastening all lightweight materials indoors or in similar conditions. Temporary fixings, upholstery etc.

Compatible staple with e.g. Paslode S30, Senco C and BeA 71 staple types.



  • Narrow crown staple for fastening trims

  • Fine wire - does not split the material

  • Slats, trims, frames etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

9.0 mm

Length (l1)

16 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information