Welcome to Würth Estonia For trade customers only

THERMOLIGHT winter protective glove THERMOLIGHT winter protective glove

PROTGLOV-WNTR-GLOV-THERMOLIGHT-SZ8

Art.-no. 0899517108

EAN 4068362391378

Individual price display after login
THERMOLIGHT winter protective glove THERMOLIGHT winter protective glove

Art.-no. 0899517108

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, medium-warm, windproof and waterproof winter glove

High level of comfort and good heat insulation


  • Balanced material composition of soft PU and comfortable, heat-insulating fleece

  • The hook-and-loop fastener keeps the gloves securely on your hands even during intensive tasks


Protection against water and winter weather


  • Water-repellent, breathable membrane keeps out moisture and keeps hands at a comfortable temperature


Good visibility


  • Reflective material around the little finger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work in wet and cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.

Size

8

Material

Synthetic leather, polyester, spandex

Interior finish

Water-repellent membrane, Fleece

Standards

EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information