Welcome to Würth Estonia For trade customers only

Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

WSH-SQUAR-DIN436-(A2K)-33X95X6

Art.-no. 045333 956

EAN 4053479896434

Individual price display after login
Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

Art.-no. 045333 956

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood connectors

Suitable for screw thread

M30

Internal diameter (d1)

33 mm

Width (a1)

95 mm

Thickness (h1)

6 mm

Length (b1)

95 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

DIN

463

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information