Welcome to Würth Estonia For trade customers only

Spark protection blanket

SPARK PROTECTION CLOTH 200X300 CM

Art.-no. 098435002

EAN 4053479973951

Individual price display after login
Spark protection blanket

Art.-no. 098435002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the work environment from welding spatter and sparks showers
  • The material is calcium silicate-treated fibreglass

  • Transient temperature resistance up to 1000˚C

  • Sail rings (7l/12 pcs) on the long side for possible hanging
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 cm

Width

300 cm

Max. temperature resistance

700 °C

Max. short-term temperature resistance

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information