Welcome to Würth Estonia For trade customers only

High-temperature protective blanket HTD 1000

HTEMPPROTBLANK-HTD1000-1500X1000

Art.-no. 0984350004

EAN 4099618680168

Individual price display after login
High-temperature protective blanket HTD 1000

Art.-no. 0984350004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To protect delicate components during welding and soldering work
  • Suitable for extreme conditions

  • Resistant to sparks, cinders, welding beads and incandescent materials

  • Asbestos-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For soldering work on pipe connections

Length

1500 mm

Width

1000 mm

Material

Fibre glass

Max. temperature resistance

850 °C

Max. short-term temperature resistance

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information