Solvent detergent TP1000 HD
CLNCONCEN-CARWASH-TP1000-HD-5LTR
Register now and access more than 125,000 products
Efficient and versatile detergent especially for demanding professional use, e.g. cleaning heavy vehicles and agricultural machinery. Effectively removes asphalt stains, grease and road salt and is suitable for both manual washing and pressure washing. The mildly scented detergent concentrate has a pH of approx. 10 and contains no hydrocarbon solvents.
Dosage: summer 1–5%, winter 5–10%.
Datasheets(X)
Contents | 5 l |
Container | Canister |
Colour | Yellowish |
pH value | Approx. 10 |
Density/conditions | 1.065 kg/dm³ / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |