Round sling
ROUNDSLING 5000 KG 4/8 M
Art.-no. 0713501148
EAN 6430041737391
Register now and access more than 125,000 products
The round sling offers reliable safety in use, with a safety factor of 7:1. The products are colour-coded by tonne capacity for easier identification and use. Being CE-marked and compliant with EN/SFS 1492-2, they ensure safe use.
- Design factor 7:1
- Colour coded by the ton
- CE-marked, compliant with EN/SFS 1492-2 standard
Datasheets(X)
Effective length | 4 m |
Colour | Red |
Load-bearing capacity (single direct) | 5000 kg |
Material | PES - Polyester |
Width of band | 50 mm |
Min./max. temperature conditions | -40 to 100 °C |
EN standard | 1492-2 |