Welcome to Würth Estonia For trade customers only

Solenoid valve electrically controlled 5/2 Camozzi

Solenoid valve electrically controlled 5/2 Camozzi
SOLNVLVE-(EL-OPER)-5/2-(354-011-02)

Art.-no. 9501020970

EAN 8051707462389

Prices for customers after login
Solenoid valve electrically controlled 5/2 Camozzi

Art.-no. 9501020970

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/4 inch

Operating pressure

10 bar

Flow capacity

1300 l/min

Height

201.7 mm

Width

40 mm

Depth

25 mm

Product weight (per item)

316.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information