COMFORT ECOLINE assembly glove
ASMBYGLOV-COMFORT-ECOLINE-BLACK-SZ9
Register now and access more than 125,000 products
- Very comfortable to wear.
- Skin-friendly, soft and seamless circular-knit backing fabric.
- Breathable PU coating.
- Excellent fit.
- Elasticated knitted cuff.
- Backing material made from approx. 95 % recycled PET bottles.
- 100 % paper packaging.
OEKO-TEX STANDARD 100
The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is carried out by independent institutes. The label confirms that the product complies with the defined limit values for harmful substances.
Datasheets(X)
- Fine, precise work.
- Light assembly work.
- Electrical assembly.
- Household appliances.
- Vehicle and automotive parts manufacturing.
- Painting and varnishing work.
- Interior finishing.
Size | 9 |
Colour | Black |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |