Solenoid coil U7 CAMOZZI
SOLNCOIL-12V/DC-3,1W-U7H
Art.-no. 9501020428
EAN 8051707312196
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Solenoids for controlling solenoid valves.
Solenoids are available in different voltages and power ratings. Compatible with connectors from many different manufacturers. Also available in ATEX-approved versions.
Product information
Datasheets(X)
Type description | U7H |
Operating voltage | 12 V/DC |
Power rating | 3.1 W |
Mesh size | 10.3 mm |
Height | 27.5 mm |
Width | 29.5 mm |
Depth | 22 mm |
Product weight (per item) | 5.000 g |
Power range solenoid coil | 7H |