Pocket measuring tape
MSRETPE-POKT-W25MM-L10M
Art.-no. 071464 541
EAN 4045989048946
Register now and access more than 125,000 products
Plastic housing
Lightweight and corrosion-resistant
The steel tape is cushioned via an end stop when rolled up.
This prolongs the service life of the tape
Yellow-painted steel tape with cm/mm graduation and moving try square
Extremely stable
Due to the curve of the steel tape, it bends very late when extended
With removable belt clip and plastic loops
Pocket measuring tapes conform to EEC precision class 2.
Datasheets(X)
![]() | |
Max. length measuring range (L max) | 10 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 320 cm |
