Soldering sleeve, watertight, heat-shrink
Solder sleeve, waterproof, heat-shrinkable
SHRINK JOINT ONE-STEP 5,8 MM
Art.-no. 05559286
EAN 4053479913612
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Specially developed solder connector. Consisting of a heat-shrink thermoplastic insulating sleeve and a solder ring with integrated flux.
Benefits:
- Rapid, reliable and cost-effective solder connection
- Straightforward assembly, compatible with many insulated materials used in components and cable insulation, including heat-resistant materials
- Suitable for all low-temperature applications
Visual checks through transparent insulating sleeve
Product information
Datasheets(X)
Colour | Transparent |
Length | 32 mm |
Shrinkage rate | 2:1 |
Shrinkage temperature | 85 °C |
Max. temperature conditions | 125 °C |
Min. temperature conditions | -55 °C |
Material | Polyolefin |