Softflex W-330 Level D cut-resistant glove
Cut-resistant glove W-330 Level D
CUTRESGLOV-(W-330)-(LEVEL D)-SZ8
Art.-no.
0899403738
EAN 4099618461729
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.



Exclusively for trade customers
Register now and access more than 125,000 products
Highly comfortable cut-resistant glove with extra-long cuff and good grip
Special Softflex coating
- Ultra-soft coating made of nitrile foam and water-based PU with optimal grip in dry and wet conditions
- High level of comfort
- Breathable
Reliable protection against cuts and mechanical hazards
- Long cuff to protect wrist and forearm
- Thumb joint reinforcement for an extended service life
Protection against contact heat up to 100 °C
Product information
Datasheets(X)
Application area
- Work involving medium to high cut protection and mechanical stress requirements
- Machining and processing of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Maintenance and servicing work
Size | 8 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyester/nylon/spandex |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | D |
Category | II |