Underfloor equipment
UFLR-SET-PEUGEOT-EXPERT-L1-RS2925
Art.-no. 096365 386
EAN 4062856382453
Register now and access more than 125,000 products
Drawers can extend up to approx. 95 %
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions (W x H x D): 1,068 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Drawer module in sliding door area with one drawer
- Dimensions (W x H x D): 534 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Datasheets(X)
Type description | UFLUPEL1 |
Suitable for vehicle manufacturer | Peugeot |
Suitable for vehicle type | Expert L1 |
Year of construction | From 2016 |
Wheelbase | 2925 mm |
Product weight (per item) | 163.800 kg |
Number of drawers | 3 PCS |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |