Welcome to Würth Estonia For trade customers only

Softflex W-330 Level D cut-resistant glove

Cut-resistant glove W-330 Level D
CUTPROTGLOV-(W-330)-(LEVEL D)-SZ7

Art.-no. 0899403737
EAN 4099618461750

Prices for customers after login
Softflex W-330 Level D cut-resistant glove

Art.-no. 0899403737

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly comfortable cut-resistant glove with extra-long cuff and good grip

Special Softflex coating


  • Ultra-soft coating made of nitrile foam and water-based PU with optimal grip in dry and wet conditions

  • High level of comfort

  • Breathable


Reliable protection against cuts and mechanical hazards


  • Long cuff to protect wrist and forearm

  • Thumb joint reinforcement for an extended service life


Protection against contact heat up to 100 °C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving medium to high cut protection and mechanical stress requirements

  • Machining and processing of sharp-edged workpieces in the glass, metal, automotive and construction industries

  • Maintenance and servicing work

Size

7

Gauge

15

Material of liner

High-performance polyethylene/fibre glass/polyester/nylon/spandex

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to ISO 13997

D

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information