Snow brush
SNOWBRUSH KUNGS MEG-IS 770MM
Art.-no. 0891350116
EAN 6423800055690
Register now and access more than 125,000 products
Snow brush with ice scraper is an effective tool for removing snow and ice from car windows and surfaces. The long handle allows easy handling even on higher surfaces, and the reversible ice scraper makes it a versatile and practical tool for various situations. The ergonomic design of the snow brush ensures comfort and safety, whether working on the car roof or near the windows. This snow brush with ice scraper is a reliable companion for winter challenges, making snow and ice removal easier and faster.
- For removing snow and ice
- Long handle with reversible ice scraper
Datasheets(X)
Length | 740 mm |
Length of bristles | 110 mm |
Material of long handle | Plastic |