Welcome to Würth Estonia For trade customers only

Thread mandrel For nut riveter ANG 310

THRMNDRL-F.ANG310-M3

Art.-no. 094893830

EAN 4050641842350

Individual price display after login
Thread mandrel For nut riveter ANG 310

Art.-no. 094893830

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Material processed:


  • M3–M6 Alu/steel/stainless steel

  • M8: Alu/steel

  • M10: Aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M3

Nominal diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information