Slotted cheese head DIN 84, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 84 steel 4.8 zinc plated
SCR-CYL-DIN84-4.8-(A2K)-M3X14
Art.-no. 00403 14
EAN 4046778178998
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø 
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M3 | 
| Length (l1) | 14 mm | 
| Head diameter (dk ) | 5.5 mm | 
| Head height (k1) | 2 mm | 
| Standards | DIN 84 | 
| Material | Steel | 
| Property class | 4.8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Cheese head | 
| Drive type | Slot | 
| Internal drive | Slot | 
| Thread type | Metric thread | 
| Pitch | 0.5 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
