A food grade cable tie
CBLTIE-PP-BLUE-4,6X200MM
Art.-no. 0502525802
EAN 5022660344725
Register now and access more than 125,000 products
The food-grade cable tie is suitable for use in HACCP systems in the food industry. Metal particles are added to the material during manufacturing, making it detectable by metal detectors and X-ray (detectability depends on the application). The material has good chemical resistance, and the blue colour improves visual detection.
- Suitable for food applications
- Good chemical resistance
- Detectable by metal and X-ray
- Blue colour for easy visual detection
Datasheets(X)
Design | Metallised, With plastic latch |
Width of band (B) | 4.6 mm |
Length (L) | 200 mm |
Min./max. bundle diameter (Ø) | 6-50 mm |
Material | Polypropylene modified |
Min./max. temperature resistance | -40 to 115 °C |
Colour | Blue |
Halogen-free | Yes |
Silicone-free | Yes |
Corresponds to original spare part number | 111-01666 |
Max. tensile force | 150 N |