Welcome to Würth Estonia For trade customers only

Sleeve connector CU-connector for splicing copper wires

UNINSULATED BUTT SPLICE CU 2,5-4,0MM/15M

Art.-no. 9500010089

EAN 4066443121081

Individual price display after login
Sleeve connector CU-connector for splicing copper wires

Art.-no. 9500010089

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

2.5-4.0 mm²

Length (l)

15 mm

Diameter (d)

4.9 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information