Welcome to Würth Estonia For trade customers only

Abus safety lock set 38 mm, 6 pcs

PADLOK-ABUS-PVCCOAT-YELL-H38MM-SET-6PCS

Art.-no. 0978006908

EAN 4062856832064

Individual price display after login
Abus safety lock set 38 mm, 6 pcs

Art.-no. 0978006908

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium safety lock with composite protected steel handle
  • The set includes 6 identical locks, which all can be opened with the same key

  • Can also be used in electrical applications

  • Suitable with all locking products

  • Internal dimensions of the frame 38 x 20 mm, diameter 6 mm

  • Colours of the sets: yellow, black, orange, red, blue and green
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Housing height

38 mm

Housing thickness

20 mm

Housing width

40 mm

Bracket diameter

6.5 cm

Material of housing

Aluminium

Material of padlock shackle

Steel

Product weight (per item)

400.000 g

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information