Welcome to Würth Estonia For trade customers only

Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

TAP-HELCINRT-GRND/THRGHO-HSSG-M20X2,5

Art.-no. 4625000041

EAN 4056808647271

Individual price display after login
Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Art.-no. 4625000041

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For blind holes and through holes

Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for blind holes and through holes

  • For machine processing and manual processing

Material

HSS-G

Form

D

Tolerance class

6H modified

Suitable for thread insert

M20

Thread diameter

23.25 mm

Thread length

38 mm

Core hole diameter

20.5 mm

Lead angle length

7.5 mm

Length

118 mm

Adapter type

Square-cut

Square width

12.5 mm

Shank diameter

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information