Sidewall lining
SDWLLING-DUC-MOV-BOX-L3H2-4035-SD2
Art.-no. 0963272288
EAN 4068362371523
Register now and access more than 125,000 products
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Fiat, Citroen, Peugeot, Opel/Vauxhall, Toyota, Iveco |
Suitable for vehicle type | Ducato L3/H2 (from 2006) doors SD2, Jumper L3/H2 (from 2006) doors SD2, Boxer L3/H2 (from 2006) doors SD2, Movano L3/H2 (from 2022) doors SD2, ProAce Max L3/H2 (from 2024) doors SD2, Super Jolly L3/H2 (from 2026) doors SD2 |
Year of construction | From 2006 |
Wheelbase | 4035 mm |
Product weight (per item) | 20.000 kg |