Welcome to Würth Estonia For trade customers only

ATORN Twist drill bit HSS type N DIN 340 8.0 mm x 165 mm x 109 mm, 118°

Twist drill type N HSS, vaporised
for universal use up to 1000 N/mm²
DRL-SPRL-LNG-DIN340N-HSS-D8,0-11056161

Art.-no. 1970900998

EAN 4050293030938

Individual price display after login
ATORN Twist drill bit HSS type N DIN 340 8.0 mm x 165 mm x 109 mm, 118°

Art.-no. 1970900998

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

Standard geometry for universal use up to 1000 N/mm².

Execution

  • Twist drill with universal standard geometry

Advantage

  • excellent all-round properties and precise cutting pattern
  • universal use: minimises tool costs and improves flexibility
  • Vaporisation ensures favourable adherence of coolant

Delivery

Packaging unit: drill Ø 1.0-6.0 mm = 10 pieces (price per piece)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information