Sheet metal screw, flat head, stainless Rst AISI 410 TX
TRUS.HD.TAP.S4,2X16T20 AISI410
Art.-no. 5056414216
EAN 4056807008912
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Flat head
Wide flange: 11 mm
Sharp tip, drills in even without a pilot hole.
For wood and sheet joints.
Product information
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 16 mm |
Internal drive | TX20 |