Welcome to Würth Estonia For trade customers only

Shoulder screw with thread and slot

DIN 927 stainless steel, A1, bare
SCR-SLSH-DIN927-A1-M3X4

Art.-no. 40143 4
EAN 4049557808727
Prices for customers after login
Shoulder screw with thread and slot

Art.-no. 40143 4

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 927, A1 stainless steel, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Head height (l1)

4 mm

Thread length (metric thread) (be)

4.5 mm

Head diameter (dk)

4 mm

Standards

DIN 927

Material

Stainless steel A1

Hardness category

12H

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information