Welcome to Würth Estonia For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-60X75X0,5

Art.-no. 0425607505

EAN 4053479746142

Individual price display after login
Shim ring DIN 988, steel, plain

Art.-no. 0425607505

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 988

Internal diameter (d1)

60 mm

Outer diameter (d2)

75 mm

Thickness (h1)

0.5 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information