Welcome to Würth Estonia For trade customers only

Wire end ferrule with plastic sleeve

WENDFER-INSU-BLUE-2,5X8

Art.-no. 055700250

EAN 4011231459167

Individual price display after login
Wire end ferrule with plastic sleeve

Art.-no. 055700250

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dimensional tolerances in accordance with DIN 46228 Part 4.
  • Insulating collar made of polypropylene.

  • Made in Germany.
Notice

Not all types CSA certified - see certificate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.

Wire cross section

2.5 mm²

Colour

Blue

Length (l1)

15.2 mm

Sleeve length (l2)

8.2 mm

Sleeve inside diameter (d1)

2.2 mm

Sleeve-wall thickness (s1)

0.15 mm

Internal diameter of insertion funnel (d2)

4.0 mm

Wall thickness of insertion funnel (s2)

0.20 mm

Max. temperature resistance

110 °C

Material

Copper

Surface

Tin plated

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information