Sheet metal screw, flat head, zinc-plated, PH
Steel zinc plated flat pan head H
SCR-PANHD-FLG-H2-C-(A2K)-4,2X13
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat head.
- Wide flange: 11 mm.
- Sharp tip, drills in even without a pilot hole.
- For wood and sheet joints.
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2 mm |
Internal drive | H2 |