Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated partial thread

CHIPB.SCR CS ZP TX25 4,5X60

Art.-no. 0182714560

EAN 4066443076169

Individual price display after login
TX particle board screw countersunk head zinc-coated partial thread

Art.-no. 0182714560

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

60 mm

Head type

Countersunk head

Head diameter (dh)

9 mm

Internal drive

TX25

Thread length (lg)

40 mm

Core diameter

3.1 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

4.100 g

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information