Welcome to Würth Estonia For trade customers only

Self-tapping screw

SCR-PANHD-DIN7500-PE-TX20-(A2K)-M4,0X10

Art.-no. 0209170410

EAN 4047376307766

Individual price display after login
Self-tapping screw

Art.-no. 0209170410

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1, pan head, case-hardened (-O-), zinc-plated steel (A2K)

Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Saves money



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened receiving thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread corresponds to a standard metric thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M4

Length (l)

10 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Internal drive

TX20

Head type

Pan head

Form

PE

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information