Welcome to Würth Estonia For trade customers only

Compressed air hose reel DSA-S with wSafe coupling

REEL-PNHOSE-WSAVE-(DSA13-S)-11MM-L13M

Art.-no. 0699110130

EAN 4099618061585

Individual price display after login
Compressed air hose reel DSA-S with wSafe coupling

Art.-no. 0699110130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical safety hose reel with high-quality polyurethane hose for order and safety in the workplace.

Safe and comfortable work


The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.



Protection against pollution


The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.



High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.


High-quality polyurethane hose (PUR)



No pressure drop for more efficiency and cost savings


Hose has a high flow capacity as well as an innovative connection valve on the reel unit



Can be mounted on the wall, ceiling or floor


Bracket ensures a secure attachment to straight surfaces.



Low maintenance costs


Hose can be replaced without opening the housing.



Secure, one-handed decoupling thanks to wSafe coupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically, which prevents the hose from repelling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSA 17-S

Design

With wSafe 2000 fittings

Hose length

13 m

Inner hose diameter

11 mm

Supply-hose length

1.5 m

Pneumatic connection

1/2 inch BSP

Hose length (from stopper ball)

25 cm

Outer diameter of hose

15 mm

Max. pressure

16 bar

Width

496 mm

Height

397 mm

Length

190 mm

Min./max. temperature conditions

-20 to 60 °C

Internal diameter of supply hose

13 mm

Outer diameter of supply hose

17 mm

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information