Welcome to Würth Estonia For trade customers only

Self-locking locking pliers

CLMPLOKPLRS-C-L280MM

Art.-no. 071409 18

EAN 4011231709941

Individual price display after login
Self-locking locking pliers

Art.-no. 071409 18

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pliers with two curved jaws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

260 mm

Min./max. clamping width

0-88 mm

Clamping depth (T)

65 mm

Height (W)

85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information