Welcome to Würth Estonia For trade customers only

Round LED warning lamp

LGHT-HAZARDFLASH-YELLOW-LED-BATTERY

Art.-no. 0827559100

EAN 4056807005058

Individual price display after login
Round LED warning lamp

Art.-no. 0827559100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED warning lamp with 16 LEDs and 9 operating modes. Can be used as a universal all-purpose signal light

9 different operating modes


  • Rotating, fast flashing, single flashing, alternating flashing, SOS signal, bright continuous light, soft continuous light, 2 LED flashing light, 4 LED flashing light, off

  • To switch off the lamp without switching through all 9 menu items: Press and hold the on/off button for 2 seconds. 2 LEDs flash 5 times and the lamp switches off. When the lamp is switched on again, it remembers the last mode used.


Using the magnet on the back: The LED warning lamp can be attached to metal surfaces.



To charge the LED warning lamp, place it on the magnetic mount (observe correct polarity).

Notice

The LED warning lamp is not approved for ECE R65.



Do not make any alterations to the device. If the warning lamp is incorrectly assembled, this can affect its watertightness and damage the device.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Depending on the application, it can be used horizontally, upright or suspended, e.g. on roads, at construction sites or in other areas where emergency signals need to be displayed.

Power rating

2.6 W

Battery designation

Li-Ion

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

105 x 35 x 35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information