Sanding disc Tyrolit Cerabond X
GDISC-CE-TH4.0-BR22.23-D125MM
Art.-no. 0664971000
EAN 9003173012970
Register now and access more than 125,000 products
Tyrolit Cerabond X grinding disc is an extremely efficient tool for applications requiring high material removal. Ceramic Cerabond X abrasive grains enable very fast grinding, and the grains remain sharp throughout the entire service life, maintaining high grinding performance to the end. The new bonding method combined with Cerabond X abrasive grains makes the disc long-lasting and highly suitable for grinding both steel and stainless steel in various applications in the metal industry, steel construction and machinery manufacturing.
- Extremely efficient grinding disc for applications requiring high material removal
- Ceramic Cerabond X abrasive grains enable extremely fast grinding
- These abrasive grains remain sharp throughout the whole service life of the disc and maintain a good grinding efficiency until the end
- A new bonding method together with Cerabond X abrasive grains make the disc last a long time
- Suitable for grinding steel and stainless steel
- For grinding corners, surfaces and welded seams in metal industry, steel structure works, machine and equipment manufacturing
Datasheets(X)
Diameter x thickness | 125 x 4.0 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Material to be processed | Cr-Ni and other stainless steels, Structural steel, Steel, Tool steel |
Max. circumferential speed | 80 m/s |