Welcome to Würth Estonia For trade customers only
Sanding disc Tyrolit Cerabond X

For detailed information, other images and documents, please select individual articles from the following table.

Sanding disc Tyrolit Cerabond X

Tyrolit Cerabond X grinding disc offers excellent efficiency and fast grinding for applications requiring high material removal. Ceramic Cerabond X abrasive grains retain their sharpness throughout the entire service life of the disc, ensuring maximum grinding performance to the end.

See product details

Available in 2 versions
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
Tyrolit Cerabond X grinding disc is an extremely efficient tool for applications requiring high material removal. Ceramic Cerabond X abrasive grains enable very fast grinding, and the grains remain sharp throughout the entire service life, maintaining high grinding performance to the end. The new bonding method combined with Cerabond X abrasive grains makes the disc long-lasting and highly suitable for grinding both steel and stainless steel in various applications in the metal industry, steel construction and machinery manufacturing.



  • Extremely efficient grinding disc for applications requiring high material removal

  • Ceramic Cerabond X abrasive grains enable extremely fast grinding

  • These abrasive grains remain sharp throughout the whole service life of the disc and maintain a good grinding efficiency until the end

  • A new bonding method together with Cerabond X abrasive grains make the disc last a long time

  • Suitable for grinding steel and stainless steel

  • For grinding corners, surfaces and welded seams in metal industry, steel structure works, machine and equipment manufacturing