Roofing screw zinc-plated painted
SCR-HEX-FLG-WSH14-WS8-RR28-4,8X25
Art.-no. 5047480005
EAN 4056807012124
Register now and access more than 125,000 products
Roofing screw (3502030621) provides a high-quality EPDM washer, ensuring watertightness and corrosion resistance. C3 corrosion category and CE/ETA approval guarantee product reliability. The painted 8 mm hexagon head makes the product easy to install. Use a hexagon socket installation tool (non-magnetic) for installation.
- High-quality EPDM washer
- Watertight and corrosion-resistant
- C3 corrosion category, CE/ETA approved
- Painted 8-mm hexagon head
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | Dark red |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Washer diameter (d2) | 14 mm |