Welcome to Würth Estonia For trade customers only
Roofing screw zinc-plated painted
Roofing screw zinc-plated painted - 1
Roofing screw zinc-plated painted - 2
Roofing screw zinc-plated painted - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw zinc-plated painted

Roofing screw with sharp point, zinc plated and powder-coated for corrosion category C3, medium. Fastening roof and wall sheet metal to timber substructures. 8 mm painted hexagon head with RR colour powder coating.

See product details

Available in 50 versions
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
Roofing screw (3502030621) provides a high-quality EPDM washer, ensuring watertightness and corrosion resistance. C3 corrosion category and CE/ETA approval guarantee product reliability. The painted 8 mm hexagon head makes the product easy to install. Use a hexagon socket installation tool (non-magnetic) for installation.



  • High-quality EPDM washer

  • Watertight and corrosion-resistant

  • C3 corrosion category, CE/ETA approved

  • Painted 8-mm hexagon head