Rondeller disc
Rondeller disc
RNDLRSNDDISC-BR22,2-K60-D125MM
Art.-no. 0665012560
EAN 4011231548885
Register now and access more than 125,000 products
To be used without an adhesive disc.
For steel, stainless and acid-proof steel, castings, light metals and non-ferrous metals.
Very efficient: no need to press the disc hard. Adapts to the surface of the piece being sanded.
Rondellers effectively remove chips: does not clog up, extensive operating range. Very cool grinding, no material colour changes. Generates very little grinding dust.
Suitable for peripheral grinding (removing burrs and cutting). High-class reinforcement guarantees high break resistance.
The noise level is 35 % (7–8 dB) lower than that of regular discs.
Datasheets(X)
Applications: grinding of installations, boilers, steel, machines and pipelines. Vehicle industry and vehicle repairs.
Bore hole | 22.23 mm |
Colour | Black, Blue |
Diameter | 125 mm |