Welcome to Würth Estonia For trade customers only

Rivet nut with partial hexagon shank and small countersunk head, closed, A2 stainless steel

Small countersunk hd A2 partial hex. shank closed
NUT-RIV-CS-HEX(0,5-3,0)-A2-21-M6-CLSD

Art.-no. 0918133106

EAN 4065746768467

Individual price display after login
Rivet nut with partial hexagon shank and small countersunk head, closed, A2 stainless steel

Art.-no. 0918133106

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For secure connection of two or more components and easy installation of other components using commercially available screws.
  • Closed rivet nuts provide an excellent solution for applications requiring an air- and splash-proof connection.

  • Rivet nuts can be used as riveted and screwed connections.

  • Can be processed with single-sided access to the component, therefore also suitable for closed profiles.

  • Anti-rotation connection with load-bearing thread
Notice

The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M6

Length (l1)

21 mm

Head diameter (d1)

10.0 mm

Outer diameter (d2)

8.9 mm

Head height (k1)

0.6 mm

Screw-in length (l2)

16 mm

Min./max. grip range (s1)

0.5-3.0 mm

Tensile fracture load

21600 N

Shear-fracture load

3820 N

Max. tightening torque

15.5 Nm

Shank detail

With partial hexagon shank

Head type

Flat head

Design

Closed

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic rivet nut tool PEG 312

RIVNUTGUN-PN-(PEG 312)-7BAR

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
x 1 pcs
Assortment of HES 412 handheld setting pliers 16 pieces in system case 8.4.1.

RIVNUTPLRS-SYSKO-HES412

Hand-held rivet setting pliers with quick-change system for use with M4 to M12 blind rivet nuts and bolts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information