Welcome to Würth Estonia For trade customers only

Rivet nut with partial hexagon shank and dome head

Dome head steel zinc-plated partial hex shank open
RIVNUT ST PART HEX FLAT M5

Art.-no. 0948300005

EAN 4053479978468

Individual price display after login
Rivet nut with partial hexagon shank and dome head

Art.-no. 0948300005

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: Zinc-plated steel, blue passivated

  • Chromium(VI)-free

  • Excellent anti-rotation lock

  • For use with coated components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M5

Width across flats

7 mm

Length (l1)

12 mm

Head diameter (d1)

10.0 mm

Outer diameter (d2)

6.9 mm

Head height (k1)

1.0 mm

Min./max. grip range (s1)

0.5-2.5 mm

Tensile fracture load

11500 N

Shear-fracture load

1500 N

Shank detail

With partial hexagon shank

Head type

Truss head

Design

Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information