Welcome to Würth Estonia For trade customers only

Rivet nut with flat head and partial hexagon shank

RIVNUT A2 PART HEX FLAT M10

Art.-no. 094241030

EAN 4053479987057

Individual price display after login
Rivet nut with flat head and partial hexagon shank

Art.-no. 094241030

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Can be used in coated components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Width across flats

13 mm

Length (l1)

19.3 mm

Head diameter (d1)

18 mm

Head height (k1)

1.7 mm

Min./max. grip range (s1)

1.0-3.5 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Shank detail

With partial hexagon shank

Head type

Truss head

Design

With truss head and partial hexagon shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information