Assembly screw hex socket AV4 brass-plated
CONFIRM.SCREW M7X50 SW4 BRASSED PLAT P
Art.-no. 027612750
EAN 4053479907178
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For joining furniture parts with pre-drilled holes in furniture manufacture and factories
Brass-plated hex socket assembly screw for joining furniture parts in pre-drilled holes
- Brass-plated
- Hexagon
- For pre-drilled holes
Product information
Datasheets(X)
Application areaFor furniture parts that have a pre-drilled hole, for assembly of the parts in furniture manufacturing and workshops
InstructionsBefore placing the screw, drill a pilot hole with a diameter based on the centre of the screw.
Nominal diameter (d) | 7 mm |
Shank diameter (ds) | 7 mm |
Length (l) | 50 mm |
Shaft length (l1) | 10 mm |
Head diameter (dh) | 10 mm |
Internal drive | HS4 |
Thread length (lg) | 40 mm |
Material | Hardened steel |
Surface | Brass plated |