Rivet nut steel hexagonal large head closed
Dome head steel zn pltd. full hexagon shank closed
RIVNUT ST FULLHEX FLAT CLOSED M8
Art.-no. 094878 30
EAN 4053479987958
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M8 |
Length (l1) | 24.5 mm |
Head diameter (d1) | 16.0 mm |
Outer diameter (d2) | 10.9 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 3.5-3.5 mm |
Tensile fracture load | 25000 N |
Shear-fracture load | 4400 N |
Head type | Truss head |
Design | Closed |
