Metric combination wrench with POWERDRIV®
COMBIWRNCH-ANGLD-SHORT-WS46
Art.-no. 0713301460
EAN 4045989475544
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Short shape, ZEBRA® professional-quality tool
Robust wrench with box and open ends
- The extremely strong open end with 15° offset even loosens seized screws
- The box end with 15° offset can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- The versatility of the tool reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the combination wrench reduces costs for replacement and storage
Product information
Datasheets(X)
![]() | |
Width across flats | 46 mm |
Length (L) | 500 mm |
Ring thickness (a1) | 21 mm |
Thickness of jaw (a2) | 16.2 mm |
Width of jaws (outside) (b) | 91.5 mm |
External diameter of ring (d) | 66.5 mm |
Surface | Chrome plated |
