Rivet nut steel St, round flat head open
RIVNUT ST ROUND FLAT M8
Art.-no. 094888 60
EAN 4053479988191
Register now and access more than 125,000 products
Thanks to the knurled surface, the rivet nut remains securely in place even in thinner materials.
- Zinc-plated steel
- Round flat head
- Open
- Serrated
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 14.5 mm |
Outer diameter (d2) | 10.9 mm |
Length (l1) | 19.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 3.5-6.0 mm |
Design | Open |
Drill hole diameter | 11.0 mm |
Tensile fracture load | 25000 N |
Shear-fracture load | 4400 N |
Head type | Truss head |
