Welcome to Würth Estonia For trade customers only

Rivet nut, countersunk head, closed

NUT-RIV-CS-(A2K)-(0,5-2,0)-16,5X6,9-M5

Art.-no. 094813530

EAN 4053479987439

Individual price display after login
Rivet nut, countersunk head, closed

Art.-no. 094813530

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet nut combines screw and rivet fastening, suitable for fastening all materials. Knurling under the head prevents rotation, allowing higher tightening torque and better torque resistance.

Blind rivet nut steel zinc plated small head, closed, knurled is an ideal choice for fastening all types of materials to thin metal. Knurling under the head prevents unintentional rotation, while the metric thread allows easy disassembly if required. Blind rivet nuts combine the advantages of rivet and screw fastening, enabling strong fixing in thin-walled structures without hexavalent chromium. This product complies with RoHS requirements.



  • Rifling under the socket prevents unwanted twisting

  • Cables can be attached to a surface where threads cannot be made

  • Metric thread allows for the creation of an assembly that can be detached

  • Higher tightening torque and improved torque resistance

  • Suitable for fixing of all kinds of materials, especially aluminium, plastic and fibreglass

  • Blind rivet nuts combine two fastening methods: Rivet coupling and screw coupling.

  • This allows screw couplings to be used in relatively thin walled construction elements.

  • Free from hexavalent chromium: complies with RoHS requirements
Notice

Specified pull-out values are indicative. Values may vary depending on the workpiece, drilled hole tolerance and surface roughness.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M5

Length (l1)

16.5 mm

Head diameter (d1)

8.0 mm

Outer diameter (d2)

6.9 mm

Head height (k1)

0.5 mm

Min./max. grip range (s1)

0.5-2.0 mm

Tensile fracture load

11500 N

Shear-fracture load

2000 N

Drill hole diameter

7.0 mm

Shank detail

With knurled shank

Head type

Small countersunk head

Design

Closed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information