Welcome to Würth Estonia For trade customers only

Light metal crowbar

PRYBAR-1,5M-2,9KG

Art.-no. 071574 470

EAN 4046777734782

Individual price display after login
Light metal crowbar

Art.-no. 071574 470

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and durable special aluminium prying tool that retains its strength without wearing other materials. Comparable to steel tools, makes work easier and withstands heavy use.

Aluminium pry bar is made of special aluminium, making it a lightweight and easy-to-use tool. Despite its low weight, it is as strong as comparable steel tools, making it a reliable choice for various prying tasks. In addition, the aluminium bar does not wear other materials, ensuring long service life and protecting other tools. This pry bar is a user-friendly and safe choice for professionals and hobby users who value durability and comfort.



  • Special aluminium prying tools are lightweight to handle.

  • As strong in use as comparable steel tools.

  • Does not wear other materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 cm

Product weight (per item) (E)

3.100 kg

Material (F)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information