Welcome to Würth Estonia For trade customers only

Rivet nut SPYDER XS

Rivet nut, galvanised, steel, M-dome / flat, soft materials
RIVETNUT SPYDER XS M5

Art.-no. 094815 184

EAN 4066443091032

Individual price display after login
Rivet nut SPYDER XS

Art.-no. 094815 184

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rivet nut Spyder XS is excellent for riveting soft materials.


Galvanised steel.


Will not damage soft materials, such as plastics. Can also be used on uneven surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaApplications: vehicles, boats, furniture, light fixtures, etc.

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M5

Head diameter (d1)

14 mm

Outer diameter (d2)

10 mm

Length (l1)

18.4 mm

Head height (k1)

1.6 mm

Min./max. grip range (s1)

0.38-4.75 mm

Design

Open

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information